Zoro Homepage
This item is Discontinued.
Zoro Select Corner Protector, 3 Direction 3255-00005

Corner Protector, 3 Direction (Discontinued)

  • Mfr # 3255-00005
  • Zoro # G5207255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3255-00005
Zoro #
G5207255
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1 7/8 in
Overall Height
1 5/8 in
Overall Width
1 7/8 in

Details

Material
Polyurethane Foam
Color
Black
Includes
Protective Foil Cover
Shape
Right Angle Cut Out for Corner Application (Tapco Type A), 2 Direction
Mounting Method
Self-Adhesive
Item
33K176

Description

Overall Length 1 7/8 in, Overall Width 1 7/8 in, Overall Height 1 5/8 in, Black, Includes Protective Foil Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.