Condor Disposable Lab Coat, Microporous Film Laminate, Snaps Closure, White, 2XL, 30 PK

  • Mfr # 30C589

  • Zoro # G5207571


product price:  $138.99
/pk 30, $4.63/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30C589
Zoro #
G5207571
UPC #
190735064009
Country of Origin
China

Dimensions

Named Size
2XL
Length
41 5/16 in (Body Length)
Fits Waist Size
30-1/4"
Fits Chest Size
30-1/4 in
Size
2XL
For Height
74 in to 76 1/4 in
Overall Length
41 1/4 in
Minimum Height
74 in
Maximum Chest Size
48 3/4 in
Maximum Height
76 1/4 in
Chest Size - Maximum
48 3/4 in
Height - Minimum
74 in
Height - Maximum
76 1/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Microporous Film Laminate
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Cuff Style
Open
Fabric Weight
1.9 oz/sq yd
Material Coating
Polyethylene
Anti-Static
No
Garment Style
Lab Coat
Standards
FDA Approved
Pattern
Solid
Material Performance
Heavy Duty
Packaging
Bulk
Wrist Closure
Open
Brand and Series
Condor
Launderable
No
Material Weight
65 g/sq m
Sterile/Non-Sterile
Non-Sterile
Protection Type
Liquid & Particulate
Gender
Unisex
Attached Hood
No
Liquid Dispersal Type
Splash
Clean Process Status
Not Clean Processed
Product Type
Lab Coat
Sterilization Status
Non-Sterile

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 1/4 in, Height - Minimum 74 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Material Coating Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.