Condor Disposable Lab Coat, Microporous Film Laminate, Snaps Closure, White, XL, 8 PK

  • Mfr # 30C562

  • Zoro # G5207614


product price:  $16.89
/pk 8, $2.11/ea

Key Features

Color
White
Material
Microporous Film Laminate
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30C562
Zoro #
G5207614
UPC #
190735063736
Country of Origin
China

Dimensions

Named Size
XL
Length
39 17/64 in (Body Length)
Fits Waist Size
28-5/8"
Size
XL
Fits Chest Size
28-5/8 in
Maximum Chest Size
45 1/2 in
For Height
71 1/2 in to 74 in
Minimum Height
71 1/2 in
Overall Length
39 1/4 in
Maximum Height
74 in
Height - Maximum
74 in
Chest Size - Maximum
45 1/2 in
Height - Minimum
71 1/2 in

Details

Item
Disposable Lab Coat
Color
White
Material
Microporous Film Laminate
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Fabric Weight
1.9 oz/sq yd
Cuff Style
Open
Sterile/Non-Sterile
Non-Sterile
Anti-Static
No
Brand and Series
Condor
Launderable
No
Packaging
Bulk
Protection Type
Liquid & Particulate
Attached Hood
No
Gender
Unisex
Standards
FDA Approved
Garment Style
Lab Coat
Material Weight
65 g/sq m
Pocket Location
Left Chest, Right Hip
Material Coating
Polyethylene
Pattern
Solid
Wrist Closure
Open
Material Performance
Heavy Duty
Product Type
Lab Coat
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 71 1/2 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Material Coating Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.