Caution, Impaired Headroom, 14 in W x 10 in H, Non-PVC Polymer, LCU3-0246-ED_14x10

  • Mfr # LCU3-0246-ED_14x10

  • Zoro # G5208380


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Legend
Impaired Headroom
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0246-ED_14x10
Zoro #
G5208380
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Impaired Headroom
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header
Caution
Sign Background Color
Yellow
Printed Language
English
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Legend Color
Black
Metal Detectable
No
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
State Specific Sign
No
Glow In The Dark
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Sign Header
Caution
ANSI 969 Compliant
No
Chemical Resistant
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
Yellow
Sign Legend
Impaired Headroom

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Impaired Headroom, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.