Self-Drilling Screw, #6-19 x 5/16 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 10000 PK

  • Mfr # 0605HPP410

  • Zoro # G5210561


product price:  $706.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
Screw Size
#6-19
System of Measurement
Inch
Drive Size
#2
Material
410 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0605HPP410
Zoro #
G5210561
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6-19
Fastener Length
5/16 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

6-19X5/16 #5HD PHILLIPS PAN HIGH LOW SCREW FULLY THREADED 410 STAINLESS STEEL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products