This item is Discontinued.

Wolverine Size 10-1/2W Men's 8" Work Boot Composite Work Boots, Brown W10117/10.5EW

Size 10-1/2W Men's 8" Work Boot Composite Work Boots, Brown (Discontinued)

  • Mfr # W10117/10.5EW
  • Zoro # G5210606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10117/10.5EW
Zoro #
G5210606
UPC #
-
Country of Origin
China

Dimensions

Size
10-1/2
Heel Height
1 in or Greater
Footwear Width
EW
Height
8"

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Style Number
10117
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
Upper Material Description
Full Grain Leather
Color
Brown
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.61
Outsole Material
Rubber
Conductive
No
Insulated
No
Shank Material
Nylon
Toe Type
Composite
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Liner Material
Mesh
Metatarsal Guard
No
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Footwear Shank Type
Nylon
Non-Marking Sole
Yes
Insole System
Air Cell PU Cushion
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
M711
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
Yes
Waterproof
Yes
Ninety Degree Heel
Yes
Upper Material
Leather
Closure Type
Lace Up
Resists
Oil, Chemicals, Slips

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Style Number 10117, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.