This item is Discontinued.

Brady Portable Printer Kit w/Adapter BMP21-KIT-110943

Portable Printer Kit w/Adapter (Discontinued)

  • Mfr # BMP21-KIT-110943
  • Zoro # G5211227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMP21-KIT-110943
Zoro #
G5211227
UPC #
-
Country of Origin
Malaysia

Dimensions

Battery Size
(6)AA
Font Size
6 Font Sizes. 80 Different Symbols

Details

Item
Portable Printer Kit
For Use With
Mfr. No. BMP21 Series
Application
Data Communications Labeling, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Facility, Safety and Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling
Features
Easy To Load Cartridges. Printer Automatically Formats Labels. Barcoding. Automated Serialization. Multiple Print. Dual Cutter Buttons And Label Retention. 2" W X 1" H Back Lit Display. Bumper Guards. Print And Cut Technology. Store Label Files. 12 Month Warranty.
Includes
BMP21 Printer, M21-750-499 Label Cartridge, Quick Start Guide and AC Adapter
Printhead
Thermal Transfer
Display
2" W X 1" H Back Lit Display

Description

Portable Printer Kit, Application Data Communications Labeling, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Facility, Safety and Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling, Display 2 In. W X 1 In. H Back Lit Display, Battery Size (6)AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.