This item is Discontinued.

Brady Acetylene, Flammable Gas No Smoking No Open Flames, 10 in W x 7 in H, Rectangle, Aluminum 125559

Acetylene, Flammable Gas No Smoking No Open Flames, 10 in W x 7 in H, Rectangle, Aluminum (Discontinued)

  • Mfr # 125559
  • Zoro # G5211394
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125559
Zoro #
G5211394
UPC #
754473732400
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
No Smoking Sign
Header
Acetylene
Legend
Flammable Gas No Smoking No Open Flames
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
No Smoking
ANSI Compliant
No
Legend Style
Text
Language
English
Header Legend Color
Yellow
Legend Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
With Mounting Holes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Text Color
Black
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Acetylene, Legend Flammable Gas No Smoking No Open Flames, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.