This item is Discontinued.

Wolverine Size 9-1/2W Men's 8" Work Boot Composite Work Boots, Brown W10117/9.5EW

Size 9-1/2W Men's 8" Work Boot Composite Work Boots, Brown (Discontinued)

  • Mfr # W10117/9.5EW
  • Zoro # G5213196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10117/9.5EW
Zoro #
G5213196
UPC #
-
Country of Origin
China

Dimensions

Size
9-1/2
Heel Height
1 in or Greater
Height
8 in
Footwear Width
EW

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Last Number or Name
M711
Shank Material
Nylon
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Mark II Slip Test Results- Dairy Tile Oily
0.36
Midsole Material
Polyurethane
Waterproof
Yes
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
10117
Liner Material
Mesh
Footwear Closure Type
Lace Up
Toe Type
Composite
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Good
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Standards
ASTM F2413-11 M I/75 C/75 EH
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
Conductive
No
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Insole System
Air Cell PU Cushion
Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.61
Footwear Shank Type
Nylon
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Oil, Chemicals, Slips
Closure Type
Lace Up
Upper Material
Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Style Number 10117, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.