1/2" Drive, 84 Geared Teeth, Pear Head Hand Ratchet, 11" L, Chrome Finish

  • Mfr # 440G17

  • Zoro # G5213789


product price:  $39.29
/ea

Key Features

Drive Size
1/2"
Number of Geared Teeth
84
Head Style
Pear
Overall Length
11"
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440G17
Zoro #
G5213789
UPC #
00194484258634
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2"
Overall Length
11"
Head Width
1 23/32 in
Head Thickness
21/32 in

Details

Item
Hand Ratchet
Number of Geared Teeth
84
Head Style
Pear
Finish
Chrome
For Use With
1/2 in Drive Tools
Reversing
Reversible
Head Movement
Fixed
Material
Alloy Steel
Min. Arc Swing
4.2 Degrees
Standards
ASME
Features
Quick Release
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Tether Style
Tether Capable
Measurement Type
SAE
Grip Style
Smooth
Head Type
Standard
Quick Release
Yes
Ratcheting
Yes
Tether Ready
No
Head Shape
Pear
Ratchet Type
Standard
Insulated
No
Non-Sparking
No
Corrosion Resistant
Yes
Minimum Arc Swing
4.3 Degrees
Includes Ratcheting
Ratcheting Included
Includes Quick-Release
Quick-Release Included
Arc Swing - Minimum
4.3 Degrees
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 4.3 Degrees , Overall Length 11 in, Drive Size 1/2 in, Quick Release Yes, Tether Ready No, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.