Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powertac Black Rechargeable Led Tactical Handheld Flashlight, 300 lm CADET

Black Rechargeable Led Tactical Handheld Flashlight, 300 lm (Discontinued)

  • Mfr # CADET
  • Zoro # G5213923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CADET
Zoro #
G5213923
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
CR123
Length
3.50"

Details

Flashlight Grade
Tactical
Lumens Range
250 to 449
Maximum Lumens Output
300
Number of Batteries
1
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
Rechargeable
Run Time on High Setting
1 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Switch Type
Push button
Light Output Modes
High / Medium / Low
Item
Mini Flashlight
Battery Burn Time
1/2.2 hr.
Batteries Included
No
Water Penetration Rating
IPX8
Lumens
300
Lamp Life
50,000 hr
Flashlight Grouping Type
Mini Flashlight
Beam Distance
200m

Description

Mini Flashlight, Flashlight Grade Tactical, Flashlight Battery Size CR123, Rechargeable Yes, Flashlight Battery Type Alkaline, Number of Batteries 1, Batteries Included No, Battery Burn Time 1/2.2 hr, Length 3.50 in, 300 Lumens, Lumens Range 250 to 449, Run Time on High Setting 1 hr, Maximum Lumens Output 300, Lamp Life 50,000 hr, Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.