Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powertac Black Led Tactical Handheld Flashlight, 135 lm T1A

Black Led Tactical Handheld Flashlight, 135 lm (Discontinued)

  • Mfr # T1A
  • Zoro # G5213975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1A
Zoro #
G5213975
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
4.00 in

Details

Flashlight Grade
Tactical
Lumens Range
100 to 249
Maximum Lumens Output
135
Number of Batteries
1
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
2.5 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Light Output Modes
High / Medium / Low
Special Light Output Mode
Strobe
Switch Type
Push button
Item
Mini Flashlight
Flashlight Grouping Type
Mini Flashlight
Lamp Life
50,000 hr
Batteries Included
No
Battery Burn Time
2.5 hr
Beam Distance
135m
Lumens
135

Description

Mini Flashlight, Flashlight Grade Tactical, Flashlight Battery Size AA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 1, Batteries Included No, Battery Burn Time 2.5 hr, Length 4.00 in, 135 Lumens, Lumens Range 100 to 249, Run Time on High Setting 2.5 hr, Maximum Lumens Output 135, Lamp Life 50,000 hr, Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.