Label, 2 in Height, 2 in Width

  • Mfr # 118823

  • Zoro # G5214964


product price:  $8.69
/pk 4, $2.17/ea

Key Features

Header
No Header
Legend
GHS Flammable Symbol
Width
2 in
Height
2 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
118823
Zoro #
G5214964
UPC #
754473660277
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in
Thickness
0.004 in

Details

Item
Label
Header
No Header
Legend
GHS Flammable Symbol
Self-Adhesive
Yes
Write on Surface
No
Material
Vinyl
Shape
Diamond
Language
No Text
Legend/Background Color
Black/Red on White
Hazard Communication Standard
GHS
No. of Labels
4
Metal Detectable
No
Laminated
No
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
Black, Red on White
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive
Adhesive
Lamination Type
Not Laminated
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Product Type
GHS Label
Adhesive Material
Acrylic
Preprinted Images
Flame Pictogram
Preprinted Text
No Text
Minimum Service Temperature
-4 Degrees F
Maximum Service Temperature
167 Degrees F
Number of Labels
4
Package Type
Card
Color
Black/Red on White

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color Black/Red/White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Flame

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.