Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479K67

  • Mfr # 479K67

  • Zoro # G5867631


product price:  $16.99
/ea

Key Features

Header
Danger
Legend
Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
479K67
Zoro #
G5867631
UPC #
00194484233365
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Red
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(8)
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Mirror Print
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Anti-Slip Surface
No
Sign Header Background Color
Red
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend
Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard.
Sign Header Text Color
White
Sign Legend Background Color
White
Includes Mounting Hardware
No
Write on Surface
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1926.1101(k)(8)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.