BX56 Cogged, Classical V-Belt, 59 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # BX56

  • Zoro # G5215782


product price:  $25.85
/ea

Key Features

V-Belt Type
Cogged
V-Belt Section
BX
Industry Number
BX56
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BX56
Zoro #
G5215782
UPC #
037256047756
Country of Origin
Mexico

Dimensions

Top Width
21/32 in
Thickness
13/32"
Outside Length
59 in
Belt Trade Size
BX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
V-Belt Section
BX
Industry Number
BX56
Number of Ribs
1
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Construction
Raw Edge, Cogged
For Use With
Multiple Belt Systems
Minimum Operating Temperature
-40 Degrees F
Belt Material
Polybutadiene
Edge Construction
Raw Edge
Number of Bands
1
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
230 Degrees F

Description

The CONTINENTAL - BX56 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Constructed from Polybutadiene, this durable and flexible belt offers resistance to heat and oil. The raw edge, cogged construction is designed with the intention to enhance grip and power transmission efficiency. Suitability for various industrial applications depends on specific application requirements.

Key Features of the CONTINENTAL - BX56 V-Belt:

  • Belt Material: Constructed from Polybutadiene, known for properties such as potential durability, flexibility and resistance to certain environmental factors like heat and chemicals.
  • Construction: Raw Edge, Cogged design improves grip and distributes load evenly for efficient power transmission.
  • Temperature Range: Rated for operation within a temperature range of -40 Degrees to 230 Degrees F. Performance may vary depending on environmental conditions.
  • Number of Ribs: Features one longitudinal reinforcement rib intended to potentially enhance grip and improve power transmission efficiency.
  • Outside Length: Measures approximately 59 inches along its outer perimeter. Compatibility with machinery drive systems depends on specific system requirements.
  • V-Belt Section: Classified under the 'BX' section indicating its dimensions and compatibility with certain machinery types.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.