This item is Discontinued.

Brady Traffic Sign, 12" W, 18" H, English, Aluminum, Red, White 124392

Traffic Sign, 12" W, 18" H, English, Aluminum, Red, White (Discontinued)

  • Mfr # 124392
  • Zoro # G5216276
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124392
Zoro #
G5216276
UPC #
754473806279
Country of Origin
United States

Dimensions

Width
12"
Height
18 in
Thickness
0.035 in

Details

Item
Traffic Sign
Header
No Parking
Legend
Company Vehicles Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Background Color
Red, White
Legend/Background Color
Red/white
Double-Sided
No
Language
English
Material
Aluminum
Header Legend Color
White
Subject Matter
Trespassing & Property
Header Background Color
Red
Mounting Style
With Mounting Holes
Symbol
None
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Red
Legend Color
Red
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Red

Description

Traffic Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.