Legend Plate, Half Round, Lower, Black

  • Mfr # 10250TM23

  • Zoro # G5219024


product price:  $7.99
/ea

Key Features

Material
Aluminum
Height
1.75 in
Width
1.75 in
Legend
Lower
Legend/Background Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10250TM23
Zoro #
G5219024
UPC #
786680125119
Country of Origin
Dominican Republic

Dimensions

Height
1.75 in
Width
1.75 in
Operator Size
30 mm
Diameter
30 mm
Size
1/2 round
Letter size
3/16 in high
Product Length/Depth
1.8 in
Product Height
.1 in
Product Width
1.5 in
Manufacturer Warranty Length
1 yr
Compatible Panel Cutout Diameter
30 mm
Overall Width
1 1/2 in

Details

Item
Legend Plate
Material
Aluminum
Legend
Lower
Legend/Background Color
Black
For Use With
30.5mm Pushbutton Operators and Indicating Lights
Shape
Half-Round
Product Type
Legend Plate
Type
Standard
Used with
10250T series, pushbutton operators and indicating lights
Series
10250T
Compliances
CE Marked
Lettering color
White
Certifications
CSA Certified
Field color
Black
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Product Name
Eaton 10250T pushbutton legend plate
Compatible with Series
10250T
Language
English
Background Color
Black
Legend Color
White
Keyway Type
Notch

Description

Legend Plate, Half-Round, Legend Lower, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.