
5M475 Polyflex Belts
Mfr # 89020475
Zoro # G521903962
product price:Â $32.89
/eaKey Features
V-Belt Section
5M
Outside Length
18.7 in
Number of Ribs
1
Top Width
3/16 in
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89020475
Zoro #
G521903962
UPC #
072053290035
Country of Origin
United States
Dimensions
Outside Length
18.7 in
Top Width
3/16 in
Thickness
0.12 in
Details
V-Belt Section
5M
Number of Ribs
1
Material
Smooth
Reinforcing Cord Material
Polyester
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.