
3M450 Polyflex Belts
Mfr # 89010450
Zoro # G521905331
product price:Â $22.19
/eaKey Features
V-Belt Section
3M
Outside Length
17.72 in
Number of Ribs
1
Top Width
1/8 in
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89010450
Zoro #
G521905331
UPC #
072053266344
Country of Origin
United States
Dimensions
Outside Length
17.72 in
Top Width
1/8 in
Thickness
0.08 in
Details
V-Belt Section
3M
Number of Ribs
1
Material
Smooth
Reinforcing Cord Material
Polyester
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.