Jacket, Polyester, Class 3 R, Orange, 5XL

  • Mfr # J26119

  • Zoro # G5222201


product price:  $63.99
/ea

Key Features

Material
Polyester
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J26119
Zoro #
G5222201
UPC #
081138261983
Country of Origin
Indonesia

Dimensions

Size
5XL
Fits Chest Size
64 in to 66 in
Length
30 1/2 in
Sleeve Length
41 1/2 in
Size-Body Type
Regular
Minimum Chest Size
64 in
Maximum Chest Size
67 in
Reflective Stripe Width
2 in

Details

Item
Jacket
Material
Polyester
Color
Orange
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Type R Class 3
Features
Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
Fabric Weight
210 den
Gender
Men's
Waterproof
Yes
Includes
Hood Yes
Back Stripe Pattern
U
Includes Lining
Yes
Hood Style
Packable Hood in Collar
Garment Type
Jacket
Secondary Hazard
None
Water-Resistant
Yes
Reflective Stripe Border Type
None
Wind-Resistant
Yes
Reflective Stripe Border Color
Silver
Cuff Style
Elastic
Reflective Tape Type
Glass Bead
Style
Bomber Jacket
Waist Style
Elastic
Reflective Tape Attachment Type
Stitched
Series
Bomber II
Hood Features
Roll-Away Hood
Reflective Stripe Main Color
Silver
Includes Removable Liner
No
Includes Hood
Yes

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Orange, Size 5XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 67 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107 Type R Class 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.