Approach Slowly Gate Will Open, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471V82

  • Mfr # 471V82

  • Zoro # G5222240


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Approach Slowly Gate Will Open
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471V82
Zoro #
G5222240
UPC #
00194484016449
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Approach Slowly Gate Will Open
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
White
Header
No Header
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Write on Surface
No
State Specific Sign
No
Chemical Resistant
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Graffiti Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Sign Legend
Approach Slowly Gate Will Open
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Metal Detectable
No
Anti-Slip Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Approach Slowly Gate Will Open, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.