Jacket, Polyester, Class 3 R, Green; Yellow, 4XL

  • Mfr # J26112

  • Zoro # G5222262


product price:  $63.99
/ea

Key Features

Material
Polyester
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J26112
Zoro #
G5222262
UPC #
081138261273
Country of Origin
Indonesia

Dimensions

Size
4XL
Length
30 in
Fits Chest Size
60 in to 62 in
Maximum Chest Size
64 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
60 in
Sleeve Length
40 1/2 in

Details

Item
Jacket
Material
Polyester
Color
Green; Yellow
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Type R Class 3
Features
Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
Gender
Men's
Waterproof
Yes
Fabric Weight
210 den
Back Stripe Pattern
U
Includes
Hood Yes
Includes Removable Liner
No
Cuff Style
Elastic
Waist Style
Elastic
Garment Type
Jacket
Hood Features
Roll-Away Hood
Style
Bomber Jacket
Reflective Stripe Border Color
Silver
Includes Lining
Yes
Reflective Tape Type
Glass Bead
Reflective Tape Attachment Type
Stitched
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Secondary Hazard
None
Series
Bomber II
Wind-Resistant
Yes
Hood Style
Packable Hood in Collar
Includes Hood
Yes
Water-Resistant
Yes

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green; Yellow, Size 4XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 64 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107 Type R Class 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.