This item is Discontinued.

Ansell Flame Retardant Gloves, Size 11, PR 97-201

Flame Retardant Gloves, Size 11, PR (Discontinued)

  • Mfr # 97-201
  • Zoro # G5223224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97-201
Zoro #
G5223224
UPC #
-
Country of Origin
Viet Nam

Details

Item
Flame Resistant Gloves
Color
Hi-Visibility Orange
Standards
NFPA2112
Grip Pattern
Rough
Lining
Olefin/Polyester Blend
Closure Type
Elastic
Application
Rig Floor, Rig Services, Oil Field Services
Palm Material
Digital Goat Skin Leather
Stitching
Kevlar(R)
Knuckle Padding Material
PVC

Description

Flame Resistant Gloves, Hi-Visibility Orange, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.