Reserved Parking Parking Sign, 18" x 12, T1-1001-DG_12x18

  • Mfr # T1-1001-DG_12x18

  • Zoro # G5223491


product price:  $35.15
/ea

Key Features

Header
No Header
Legend
Reserved Parking
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1001-DG_12x18
Zoro #
G5223491
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Reserved Parking Sign
Header
No Header
Legend
Reserved Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
Yes
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
MUTCD Code
R7-8
OSHA Compliant
No
Symbol
Handicapped
Header Legend Color
White
Double-Sided
No
ANSI Compliant
No
Legend Style
Symbol and Text
Sign Legend Color
Blue, Green
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
MUTCD Sign Description
Reserved Parking
Sign Legend
Reserved Parking
Number of Printed Sides
1
Sign Header
No Header
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
Yes
Sign Legend Style
Symbol, Text
Mounting Hole Distance Center to Center
15 in
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Average Outdoor Durability
8 to 10 yr.
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

Reserved Parking Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.