Reflective Tape Strips, Red/White, PK10
Mfr # 983-326
Zoro # G5224177
product price:Â $37.25
/pk 10, $3.73/eaKey Features
Color
Red/white
Width
2"
Length
12"
Thickness
18 mil
Material
PSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983-326
Zoro #
G5224177
UPC #
888519022481
Country of Origin
United States
Dimensions
Width
2"
Length
12"
Thickness
18 mil
Details
Item
Conspicuity Reflective Tape
Color
Red/white
Material
PSA
Backing Material
Retroreflective Microprismatic Material
Application
Buses, Construction, Emergency Vehicles, Rail
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
DOT, NHTSA
Reflective Technology
Micro Prismatic
Minimum Application Temperature
50 Degrees F
Maximum Operating Temperature
200 Degrees F
Indoor or Outdoor Use
Outdoor
Shelf Life
2 yr
Product Form
Strip
Backing Texture
Smooth
Minimum Operating Temperature
-30 Degrees F
Package Configuration
Roll
Description
Reflective Tape Strips, Reflective Color Red, White, Width 2 in, Length 12 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Backing Texture Smooth, Outdoor, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.