Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0115-ED_14x10

  • Mfr # LCU4-0115-ED_14x10

  • Zoro # G5224261


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Confined Space Authorized Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0115-ED_14x10
Zoro #
G5224261
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Header Pictogram ID
PPIC-51
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Not Allowed
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
Confined Space. Authorized Personnel Only.
Material Properties
Flexible
Legend Pictogram ID
PADM-09
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.