No Parking Loading Zone Sign, 18" x 12, T1-1175-DG_12x18
Mfr # T1-1175-DG_12x18
Zoro # G5224322
product price:Â $32.39
/eaKey Features
Header
No Header
Legend
No Parking Loading Zone
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T1-1175-DG_12x18
Zoro #
G5224322
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Description
No Parking Loading Zone Right Arrow Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.