Illuminated Push Button, 30mm, 1NO, Red

  • Mfr # 10250T397LRD24-53

  • Zoro # G5225543


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Color
Red
Lamp Module Type
Full Voltage
Type of Operator
Round Button
Number of Operators
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10250T397LRD24-53
Zoro #
G5225543
UPC #
786680119989
Country of Origin
United States

Dimensions

Size
30 mm
Product Width
1.59 in
Product Length/Depth
1.63 in
Product Height
1.78 in
Manufacturer Warranty Length
1 yr
Overall Height
1.78 in
Overall Depth
1.63 in
Overall Width
1.59 in
Panel Cutout Diameter
30 mm

Details

Item
Illuminated Push Button
Voltage
24V DC
Color
Red
Lamp Module Type
Full Voltage
Type of Operator
Round Button
Number of Operators
1
Contact Type
1NO
Lamp Module Voltage
24V AC/DC
Terminal Connection
Screw Clamp
Basic Material
Metal
Lamp Voltage
24V AC/DC
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
Action
Momentary
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Replacement Lamp
Mfr. No. E22LED024RN
Head Material
Metal
Bezel
Chrome Plated Zinc Die Cast
Contact Form
1NO
Lamp Type
LED
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Product Type
Push Button Operators
Type
30.5 mm Heavy-Duty Watertight/Oiltight
Bezel Material
Chrome Plated Zinc Die Cast
Application
Pushbutton
Actuator material
Plastic
Light unit type
LED, full voltage
Actuator
Extended
Special Features
10250T series
Rating
NEMA 3
Contact configuration
1 NO
Operating Mode
Momentary
Actuator color
Red
Series
10250T
Compliances
CE Marked
Illumination
Illuminated
Light unit voltage
24 Vac/dc
Certifications
CSA Certified
Product Name
Eaton 10250T pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
1 Degrees F
Operator Material
Metal
DC Contact Rating
5 A @ 250 V
Mechanical Operating Durability
1.00 x 10^7
AC Contact Rating
10 A @ 600 V
Head Color
Red
Number of Indicator Lights
0
Operator Illumination
Illuminated
Push Button Style
Extended
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Maximum
150 Degrees F
Operator Voltage Rating - Maximum
120 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.