Illuminated Push Button, 30mm, 1NO/1NC, Red

  • Mfr # 10250T397LRD24-1

  • Zoro # G5225692


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Color
Red
Contact Rating
10A @ 600V AC/DC
Contact Type
1NO/1NC
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10250T397LRD24-1
Zoro #
G5225692
UPC #
786680119965
Country of Origin
United States

Dimensions

Size
30 mm
Product Length/Depth
5 in
Product Height
2 in
Product Width
2.5 in
Overall Depth
5 in
Overall Width
2.5 in
Overall Height
2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Illuminated Push Button
Voltage
24V DC
Color
Red
Contact Rating
10A @ 600V AC/DC
Contact Type
1NO/1NC
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel
Chrome Plated Zinc Die Cast
Lamp Voltage
24V AC/DC
Head Material
Metal
Lamp Type
LED
Basic Material
Metal
Standards
CE, CSA, UL Listed
Replacement Lamp
Mfr. No. E22LED024RN
Lamp Module Type
Full Voltage
Lamp Module Voltage
24V AC/DC
Action
Momentary
Terminal Connection
Screw Clamp
Number of Operators
1
Type of Operator
Round Button
Contact Form
1NO/1NC
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Product Type
Push Button Operators
Application
Pushbutton
Bezel Material
Chrome Plated Zinc Die Cast
Type
30.5 mm Heavy-Duty Watertight/Oiltight
Compliances
CE Marked
Series
10250T
Actuator color
Red
Certifications
CSA Certified
Special Features
10250T series
Light unit voltage
24 Vac/dc
Contact configuration
1 NO-1 NC
Actuator material
Plastic
Light unit type
LED, full voltage
Operating Mode
Momentary
Actuator
Extended
Rating
NEMA 4X
Illumination
Illuminated
Product Name
Eaton 10250T pushbutton
Number of Indicator Lights
0
Push Button Style
Extended
AC Contact Rating
10 A @ 600 V
Lamp Voltage - Maximum
24 V AC/DC
Operator Illumination
Illuminated
Operator Voltage Rating - Maximum
120 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
1 Degrees F
Operating Temperature - Maximum
150 Degrees F
DC Contact Rating
5 A @ 250 V
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Head Color
Red
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.