Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0117-ED_14x10

  • Mfr # LCU4-0117-ED_14x10

  • Zoro # G5226818


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Confined Space. Keep Out Unless Authorized.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0117-ED_14x10
Zoro #
G5226818
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space. Keep Out Unless Authorized.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend
Confined Space. Keep Out Unless Authorized.
Mirror Print
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PADM-09
Glow In The Dark
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Header Style
Symbol and Text
Sign Header Background Color
Red
Chemical Resistant
No
Number of Printed Sides
1
Sign Header
Danger
Sign Mounting Location
Wall
Corrosion Resistant
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Legend Pictogram Description
Not Allowed
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Header Pictogram ID
PPIC-51
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Keep Out Unless Authorized., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.