Illuminated Push Button, 30mm, Clear

  • Mfr # 10250T77C

  • Zoro # G5227022


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Clear
Number of Operators
1
Contact Rating
10A @ 600V AC/DC
Lamp Type
Incandescent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10250T77C
Zoro #
G5227022
UPC #
786680120978
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
Clear
Number of Operators
1
Contact Rating
10A @ 600V AC/DC
Lamp Type
Incandescent
NEMA Rating
12, 13, 3, 3R, 4, 4X
Standards
CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, RoHS, UL 508, UL 131568
Type of Operator
Round Button
IP Rating
IP65
Replacement Lamp
Mfr. No. 755
Contact Type
1NC
Bezel
Chrome Plated Zinc Die Cast
Basic Material
Metal
Action
Momentary
Terminal Connection
Screw Clamp
Lamp Module Type
Transformer
Head Material
Metal
Lamp Module Voltage
120V AC
Lamp Voltage
6V AC
Contact Form
1NC
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Product Type
Push Button Operators
Bezel Material
Chrome Plated Zinc Die Cast
Number of Indicator Lights
0
Operator Illumination
Illuminated
Push Button Style
Extended
Operating Temperature - Minimum
1 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
Operating Temperature - Maximum
150 Degrees F
Operator Voltage Rating - Maximum
120 V AC/DC
Series
10250T
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Head Color
Clear
DC Contact Rating
5 A @ 250 V
Mechanical Operating Durability
1.00 x 10^7
Lamp Voltage - Maximum
120 V AC
AC Contact Rating
10 A @ 600 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Clear, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, RoHS, UL 508, UL 131568, Terminal Connection Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.