Cutler-Hammer Pilot Light, 120VAC, Red

  • Mfr # 10250T197LRP2A

  • Zoro # G5227293


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10250T197LRP2A
Zoro #
G5227293
UPC #
786680122316
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
2.4 in
Width
2.1 in
Height
2 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in
Overall Depth
2.4 in
Panel Cutout Diameter
30 mm
Overall Height
2 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Body Material
Metal
Replacement Lamps
39R129
Standards
CE, CSA, UL Listed
Lamp Voltage
120V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Includes
Light Module, Operator
IP Rating
IP65
Type
Heavy-Duty Watertight/Oiltight
Rating
NEMA 3;NEMA 13;NEMA 4;NEMA 12;NEMA 4X;NEMA 3R
Certifications
UL Listed;CSA Certified
Product Name
Eaton 10250T pushbutton
Style
30.5 mm
Light Unit Type
LED, full voltage
Compliances
CE Marked
Series
10250T
Light Unit Voltage
120 Vac
Actuator
Standard
Includes Push-To-Test
No Push-To-Test Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Lens
Lens Included
Body Finish
Chrome Plated
Lamp Voltage - Maximum
120 V AC
Lamp Color
Red
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
120 V AC
Lens Color
Red
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R129, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.