Steel Dolly with Removable Handle, 18 in W x 48 in D, Black

  • Mfr # 18-D-48-P

  • Zoro # G522736668


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42
Overall Length
48 in
Overall Width
18
Color
Black
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18-D-48-P
Zoro #
G522736668
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42
Overall Length
48 in
Overall Width
18
Deck Width
18 in
Deck Length
48 in
Caster Dia.
4"
Deck Height
6.5"

Details

Color
Black
Load Capacity
1,000 lb
Item
Dolly with Removable Handle
Handle Type
Removable Handle
Finish
Powder Coat
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Includes
Removable Handle
Deck Material
Steel

Description

All welded steel, Heavy Duty Dolly. 12 gauge steel. 2in D tray style shelf. Floor clearance 5in H. Unit is equipped with a 36-1/2in long removable handle. 2 swivel, 2 rigid 4in x 2in phenolic casters. Capacity 1,000 lbs. Dimensions 48in W x 18in D x 5in H floor clearance. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.