Non-Illum Push Button Operator, 30mm, Red

  • Mfr # 10250T502

  • Zoro # G5227853


product price:  $61.89
/ea

Key Features

Color
Red
Type of Operator
Half Shroud Button
Standards
CE, CSA, UL Listed
Head Material
Plastic
Action
Momentary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10250T502
Zoro #
G5227853
UPC #
786680123580
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
1.9 in
Product Length/Depth
1.9 in
Product Height
2.3 in
Overall Width
1.9 in
Overall Depth
1.9 in
Overall Height
2.3 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Extended Push Button
Color
Red
Type of Operator
Half Shroud Button
Standards
CE, CSA, UL Listed
Head Material
Plastic
Action
Momentary
Basic Material
Metal
Bezel Material
Zinc Die Cast
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Bezel
Chrome
Type
30.5 mm, Heavy-Duty
Terminal Connection
Screw Clamp
Operating Mode
Momentary
Series
10250T
Compliances
CE Marked
Certifications
UL Listed
Rating
NEMA 4X
Actuator material
Plastic
Actuator color
Red
Mounting method
Vertical
Actuator
Half shrouded
Illumination
Non-illuminated
Product Name
Eaton 10250T pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Push Button Style
Extended
Number of Indicator Lights
0
Head Color
Red
Operator Illumination
Non-Illuminated
Operating Temperature - Minimum
1 Degrees F
Operating Temperature - Maximum
150 Degrees F
Operator Material
Polymer
Hazardous Location Specification
Class I, Div 2, Group B, C, D

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Half Shroud Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.