Non-Illum Push Button Operator, Green

  • Mfr # 10250T503

  • Zoro # G5227896


product price:  $61.79
/ea

Key Features

Color
Green
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Half Shroud Button
Standards
CE, CSA, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10250T503
Zoro #
G5227896
UPC #
786680127953
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
1.9 in
Product Height
2.2 in
Product Length/Depth
1.9 in
Panel Cutout Diameter
30 mm
Overall Height
2.2 in
Overall Depth
1.9 in
Overall Width
1.9 in
Manufacturer Warranty Length
1 yr

Details

Item
Extended Push Button
Color
Green
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Half Shroud Button
Standards
CE, CSA, UL Listed
IP Rating
IP65
Action
Momentary
Head Material
Plastic
Bezel Material
Zinc Die Cast
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Bezel
Chrome
Terminal Connection
Screw Clamp
Type
30.5 mm, Heavy-Duty
Compliances
CE Marked
Rating
NEMA 3
Actuator
Half shrouded
Certifications
CSA Certified
Actuator material
Plastic
Actuator color
Green
Series
10250T
Operating Mode
Momentary
Mounting method
Vertical
Illumination
Non-illuminated
Product Name
Eaton 10250T pushbutton
Head Color
Green
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operator Illumination
Non-Illuminated
Number of Indicator Lights
0
Operating Temperature - Minimum
1 Degrees F
Operator Material
Polymer
Push Button Style
Extended
Operating Temperature - Maximum
150 Degrees F

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Half Shroud Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Green, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.