Non-Illum Push Button Operator, Orange

  • Mfr # 10250T519

  • Zoro # G5228027


product price:  $57.49
/ea

Key Features

Color
Orange
Standards
CE, UL Listed
Basic Material
Metal
Type of Operator
Half Shroud Button
Bezel Material
Zinc Die Cast
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10250T519
Zoro #
G5228027
UPC #
786680123726
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
5.5 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Width
2 in
Overall Depth
5.5 in
Overall Height
1.4 in

Details

Item
Extended Push Button
Color
Orange
Standards
CE, UL Listed
Basic Material
Metal
Type of Operator
Half Shroud Button
Bezel Material
Zinc Die Cast
Action
Momentary
Head Material
Plastic
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Terminal Connection
Screw Clamp
Series
10250T
Mounting method
Horizontal
Operating Mode
Momentary
Compliances
CE Marked
Certifications
UL Listed
Actuator color
Orange
Rating
NEMA 12
Illumination
Non-illuminated
Product Name
Eaton 10250T pushbutton
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Operating Temperature - Minimum
1 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Head Color
Orange
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Number of Indicator Lights
0
Operator Material
Polymer
Operating Temperature - Maximum
150 Degrees F

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Half Shroud Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Orange, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.