Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E34JB2-1X
Zoro #
G5228666
UPC #
786680121258
Country of Origin
Dominican Republic
Dimensions
Size
30mm
Details
Item
Non-Illuminated Push Button
Legend
No legend
Features
Integral Ground Screw Terminal
Color
Red
Material
metal
Standards
UL, CSA, CE, FDA 3-A Sanitary Standards
Type of Operator
65 mm Mushroom Head
Head Material
Epoxy
Contact Form
1NO/1NC
IP Rating
65
Contact Rating
10A @ 600VAC
Basic Material
Metal
Terminal Connection
Pressure Plate
NEMA Rating
3, 3R, 4, 4X, 12, 13
Number of Operators
1
Bezel
Epoxy Coated Metal Zinc Die Cast
Action
Momentary Push
Description
Non-Illuminated Push Button, 30mm, Momentary Push Action, 65 mm Mushroom Head Type of Operator, Head Material Epoxy, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600VAC, Number of Operators 1, NEMA Rating 3, 3R, 4, 4X, 12, 13, IP Rating 65, Legend No Legend, Standards UL, CSA, CE, FDA 3-A Sanitary Standards, Terminal Connection Pressure Plate, Features Integral Ground Screw Terminal, Material Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.