This item is Discontinued.

Eaton Non-Illuminated Push Button, 30mm, Epoxy E34JB3-1X

Non-Illuminated Push Button, 30mm, Epoxy (Discontinued)

  • Mfr # E34JB3-1X
  • Zoro # G5228675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E34JB3-1X
Zoro #
G5228675
UPC #
786680121258
Country of Origin
Dominican Republic

Dimensions

Size
30mm

Details

Item
Non-Illuminated Push Button
Features
Integral Ground Screw Terminal
Legend
No legend
Color
Green
Material
metal
Number of Operators
1
Bezel
Epoxy Coated Metal Zinc Die Cast
Action
Momentary Push
Contact Rating
10 A @ 600V AC
Contact Form
1NO/1NC
Standards
UL, CSA, CE, FDA 3-A Sanitary Standards
IP Rating
65
NEMA Rating
3, 3R, 4, 4X, 12, 13
Terminal Connection
Pressure Plate
Head Material
Epoxy
Type of Operator
65 mm Mushroom Head
Basic Material
Metal

Description

Non-Illuminated Push Button, 30mm, Momentary Push Action, 65 mm Mushroom Head Type of Operator, Head Material Epoxy, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Green, Contact Rating 10 A @ 600V AC, Number of Operators 1, NEMA Rating 3, 3R, 4, 4X, 12, 13, IP Rating 65, Legend No Legend, Standards UL, CSA, CE, FDA 3-A Sanitary Standards, Terminal Connection Pressure Plate, Features Integral Ground Screw Terminal, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.