
Beige Woven 100% Poly Pet Throw Blanket
Mfr # 519084
Zoro # G522884413
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Beige
Width
50 in
Length
50 in
Material
Poly Pet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
519084
Zoro #
G522884413
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Length
50 in
Thickness
0.5 in
Details
Color
Beige
Material
Poly Pet
Item
Throws & Blankets
Reversible
No
Heated
No
Theme
No Theme
Embroidered
No
Back Side Color
Beige
Fill Material
No fill
Contruction Technique
Woven
Pattern
Abstract
Commercial Use
No
Description
This beige woven 100% poly pet throw blanket brings a classic, refined style to your space. Features a woven abstract design that offers sumptuous softness and texture that you'll cherish for years to come. Made from 100% poly pet this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 50-inch W x 0.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.