Zoro Homepage
This item is Discontinued.
Current LED Refrig Light, Undershelf, 4000k, 53W GE-MT204840USLSY

LED Refrig Light, Undershelf, 4000k, 53W (Discontinued)

  • Mfr # GE-MT204840USLSY
  • Zoro # G5229086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE-MT204840USLSY
Zoro #
G5229086
UPC #
-
Country of Origin
Unknown

Details

Color Temperature
4000K
Lumens
558
Rated Life
50,000 hr.
Includes
Undershelf Display Lighting
Housing Material
Aluminum
Lumens Per Watt
53.0
Housing Color
Silver
Temp. Range
-20 to 25 Degrees C
Warranty
5 yr. Limited Warranty
Item
LED Refrigerated Display Lighting
Lumens per Watt
53.0

Description

LED Refrigerated Display Lighting, Color Temperature 4000 K, Voltage 24, Housing Color Silver, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.