
18 in High Temp Neoprene Gloves, Anti-Microbial Liner, 450 Degree Temp Rating, Size Medium
Mfr # 99185-M
Zoro # G522917852
product price: $27.89
/prKey Features
Size
Medium
Length
18 in
Material
Neoprene
Max. Temp.
450°F
Lining
Antimicrobial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
99185-M
Zoro #
G522917852
UPC #
805708991823
Country of Origin
China
Dimensions
Size
Medium
Length
18 in
Details
Item
Gloves
Material
Neoprene
Max. Temp.
450°F
Lining
Antimicrobial
Color
Black
Coating
Neoprene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.