Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA-03327
Zoro #
G5229253
UPC #
-
Country of Origin
Unknown
Dimensions
Closure Size
70-400
Details
Capacity
5 gal.
Item
Pail
Labware Body Color
White
Color
Natural
Autoclavable
No
Carboy/Jerrican/Jug Item
Carboy
Carboy/Jerrican/Jug Handle Style
No Handle
Labware Capacity - English
5 gal
Type
Closed Head
Labware Clarity
Translucent
Labware Body Material
HDPE
Material
HDPE
Labware Basic Material
Plastic
Includes
Push-On Cap
Description
Pail, Autoclavable No, Includes Push-On Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.