Zoro Homepage
This item is Discontinued.
Philips LED Lamp, PAR30L, 12W, 2700K, 25deg., E26 430124

LED Lamp, PAR30L, 12W, 2700K, 25deg., E26 (Discontinued)

  • Mfr # 430124
  • Zoro # G5229384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430124
Zoro #
G5229384
UPC #
046677430122
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-13/32"
Light Bulb Dia.
3-19/32"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
4-13/32"
Bulb Dia.
3.6 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
PAR30L
Bulb Technology
LED
Voltage
120
Watts
12
Lumens
850
Item
LED Lamp
Bulb Beam Angle
25 Degrees
Indoor/Outdoor Usage
Indoor Only
Rough Service
No
Energy Star Compliant
No
High Output
No
For Enclosed Fixtures
No
Color Rendering Index
80.0
Average Bulb Life
25,000 hr.
Shatter-Resistant
No
Bulb Start Type
Instant
Lighting Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Three-Way
No
Bulb Power Source
Plug and Play
Bulb Designation
12PAR30L/F25 2700 DIM AF RO 6/1

Description

LED Lamp, Dimmable / Non-Dimmable Dimmable, Lamp Type Reflector, Lamp Shape PAR30L, Base Type Medium Screw (E26), 12 Watts, 120 VoltageIncandescent Equivalent (Watts) 90Indoor, Initial Lumens 850, Color Temp. 2700K, CRI 80, Average Life 25,000 hr., Color Soft White, Max. Overall Length 4.4 In., Bulb Dia. 3.6 In., Beam Angle 25 Degrees , Lamp Designation 12PAR30L/F25 2700 DIM AF RO 6/1, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.