Cutler-Hammer Non-Illuminated Push Button, Yellow

  • Mfr # 10250T27Y

  • Zoro # G5229603


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Yellow
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
IP Rating
IP65
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10250T27Y
Zoro #
G5229603
UPC #
786680119590
Country of Origin
United States

Dimensions

Size
30 mm
Product Diameter
2.5 in
Product Length/Depth
1 in
Product Height
1 in
Product Width
1 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Mushroom Head Diameter
65 mm
Panel Cutout Diameter
30 mm
Overall Depth
1 in
Overall Height
1 in

Details

Item
Mushroom Head Push Button
Material
metal
Color
Yellow
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
IP Rating
IP65
Head Material
Metal
Type of Operator
65mm Mushroom Head
Standards
CE, CSA, UL Listed
Action
Momentary
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC
Bezel
Chrome Plated Zinc Die Cast
Number of Operators
1
Terminal Connection
Screw Clamp
Basic Material
Metal
Legend
No Legend
Contact Form
1NO
Product Type
Push Button Operators
Bezel Material
Chrome Plated Zinc Die Cast
Type
Pushbutton
Actuator color
Yellow
Degree of protection
NEMA 3
Series
10250T
Certifications
CSA Certified
Illumination
Non-illuminated
Actuator
Jumbo mushroom
Bus material
Zinc die cast
Compliances
CE Marked
Rating
NEMA 12
Actuator material
Anodized aluminum
Operating Mode
Momentary
Contact configuration
1 NO
Product Name
Eaton 10250T pushbutton
Head Color
Yellow
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Metal
AC Contact Rating
10 A @ 600 V
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Illumination
Non-Illuminated
Operating Temperature - Minimum
1 Degrees F
Operating Temperature - Maximum
150 Degrees F
Number of Indicator Lights
0
Push Button Style
Mushroom Head
DC Contact Rating
5 A @ 250 V

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.