Non-Illuminated Push Button, 30mm, Metal

  • Mfr # 10250T31R

  • Zoro # G5229865


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Red
Contact Rating
10A @ 600V AC
Basic Material
Metal
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10250T31R
Zoro #
G5229865
UPC #
786680123047
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
2 in
Product Length/Depth
2.4 in
Product Width
2.1 in
Overall Depth
2.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in
Overall Height
2 in
Panel Cutout Diameter
30 mm

Details

Item
Extended Push Button Operator
Material
metal
Color
Red
Contact Rating
10A @ 600V AC
Basic Material
Metal
Contact Form
1NO/1NC
Type of Operator
Extended Button
NEMA Rating
12, 13, 3, 3R, 4, 4X
Standards
CE, CSA, UL Listed
Legend
No Legend
Bezel
Chrome Plated Zinc Die Cast
Action
Momentary
IP Rating
IP65
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Number of Operators
1
Head Material
Metal
Terminal Connection
Screw Clamp
Product Type
Push Button Operators
Type
30.5 mm, Heavy-Duty
Bezel Material
Chrome Plated Zinc Die Cast
Rating
NEMA 12
Operating Mode
Momentary
Illumination
Non-illuminated
Contact configuration
1 NO-1 NC
Actuator color
Red
Series
10250T
Certifications
CSA Certified
Actuator material
Plastic
Compliances
CE Marked
Actuator
Extended
Product Name
Eaton 10250T pushbutton
Push Button Style
Extended
AC Contact Rating
10 A @ 600 V
Number of Indicator Lights
0
Operator Illumination
Non-Illuminated
Operator Voltage Rating - Maximum
120 V AC/DC
Head Color
Red
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
150 Degrees F
DC Contact Rating
5 A @ 250 V
Operating Temperature - Minimum
1 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.