Non-Illuminated Push Button, 30mm, Green

  • Mfr # 10250T31G

  • Zoro # G5229944


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Green
Head Material
Metal
Bezel
Chrome Plated Zinc Die Cast
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10250T31G
Zoro #
G5229944
UPC #
786680123030
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
3.2 in
Product Height
2.1 in
Product Width
2.3 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Depth
3.2 in
Overall Height
2.1 in
Overall Width
2.3 in

Details

Item
Extended Push Button Operator
Material
metal
Color
Green
Head Material
Metal
Bezel
Chrome Plated Zinc Die Cast
Contact Form
1NO/1NC
Contact Rating
10A @ 600V AC
Terminal Connection
Screw Clamp
IP Rating
IP65
Basic Material
Metal
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Action
Momentary
Legend
No Legend
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Extended Button
Number of Operators
1
Standards
CE, CSA, UL Listed
Product Type
Push Button Operators
Bezel Material
Chrome Plated Zinc Die Cast
Type
30.5 mm, Heavy-Duty
Certifications
CSA Certified
Compliances
CE Marked
Contact configuration
1 NO-1 NC
Operating Mode
Momentary
Series
10250T
Actuator
Extended
Rating
NEMA 12
Actuator material
Plastic
Actuator color
Green
Illumination
Non-illuminated
Product Name
Eaton 10250T pushbutton
Number of Indicator Lights
0
DC Contact Rating
5 A @ 250 V
Head Color
Green
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
120 V AC/DC
AC Contact Rating
10 A @ 600 V
Operator Illumination
Non-Illuminated
Push Button Style
Extended
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
150 Degrees F
Operator Material
Metal
Operating Temperature - Minimum
1 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.