Pilot Light, 120VAC, Red

  • Mfr # 10250T181LRP06

  • Zoro # G5230294


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10250T181LRP06
Zoro #
G5230294
UPC #
786680122200
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Width
2.1 in
Length
2.4 in
Height
3.2 in
Overall Height
3.2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Width
2.1 in
Overall Depth
2.4 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Includes
Light Module, Operator
Replacement Lamps
39R105
Lamp Voltage
6V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Standards
CE, CSA, UL Listed
IP Rating
IP65
Body Material
Metal
Type
Heavy-Duty Watertight/Oiltight
Certifications
UL Listed;CSA Certified
Light Unit Voltage
120 Vac
Series
10250T
Rating
NEMA 4X;NEMA 13;NEMA 12;NEMA 4;NEMA 3R;NEMA 3
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton
Actuator
Standard
Light Unit Type
LED, transformer
Style
30.5 mm
Includes Lens
Lens Included
Lens Color
Red
Resistance Properties
Oil and Grease Resistant, Watertight
Voltage Rating - Maximum
120 V AC/DC
Includes Lamp Module
Lamp Module Included
Includes Push-To-Test
No Push-To-Test Included
Lamp Voltage - Maximum
120 V AC
Lamp Color
Red
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Body Finish
Chrome Plated

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R105, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.