Gaffer'sTape, Green, 54ydL, 2-3/4inW
Mfr # 510
Zoro # G5230836
product price:Â $39.39
/eaKey Features
Tape Color Family
Green
Tape Color
Green
Imperial Tape Length
54 yd
Imperial Tape Width
2 13/16 in
Material
Matte-Finish Vinyl Coated Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
510
Zoro #
G5230836
UPC #
742366012210
Country of Origin
United States
Dimensions
Imperial Tape Length
54 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
50 m
Metric Tape Width
72 mm
Duct Tape Length
50 m
Duct Tape Thickness
11.5 mil
Duct Tape Width
72 mm
Tape Thickness
11.5 mil
Diameter
6.1875 in
Description
Adhesion to Steel 50 oz/in, Tape Brand Polyken, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 54 yd, Imperial Tape Width 2 3/4 in, Continuous Roll, Series 510, Tape Adhesive Material Rubber, Tape Backing Material Vinyl Coated Cloth, Tape Color Green, Tape Thickness 11.5 mil, Gaffer's Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 50 m, Metric Tape Width 72 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.