This item is Discontinued.

No Product Image Available

Hard Hat Suspension, V-Gard, 4pt.Ratchet (Discontinued)

  • Mfr # 492568
  • Zoro # G5230994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492568
Zoro #
G5230994
UPC #
641817009017
Country of Origin
Mexico

Dimensions

Fits Hat Size
7-1/2 to 8-1/2

Details

Item
Hard Hat Suspension
Material
Plastic/Nylon
For Use With
V-Gard(R) Hard Hats
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet

Description

Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size 7-1/2 to 8-1/2, For Use With V-Gard(R) Hard Hats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.