BX53 Cogged, Classical V-Belt, 56 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # BX53

  • Zoro # G5231252


product price:  $24.89
/ea

Key Features

V-Belt Type
Cogged
V-Belt Section
BX
Industry Number
BX53
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BX53
Zoro #
G5231252
UPC #
037256047725
Country of Origin
Mexico

Dimensions

Top Width
21/32 in
Thickness
13/32"
Outside Length
56 in
Belt Trade Size
BX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
V-Belt Section
BX
Industry Number
BX53
Number of Ribs
1
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
For Use With
Multiple Belt Systems
Construction
Raw Edge, Cogged
Belt Material
Polybutadiene
Edge Construction
Raw Edge
Number of Bands
1
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
230 Degrees F

Description

Here is the revised description:

The CONTINENTAL - BX53 is a cogged, classical V-Belt made from polybutadiene. This type of belt is designed for use with multiple belt systems in various industrial and commercial applications. Its raw edge, cogged construction enhances grip and power transmission efficiency, making it a suitable component for use in various machinery drive systems.

Key Features of the CONTINENTAL - BX53 V-Belt:

  • Belt Material: The belt material is polybutadiene which offers durability, flexibility, and resistance to environmental factors such as heat and chemicals.
  • Construction: Raw Edge, Cogged design improves grip and distributes load evenly for efficient power transmission.
  • Temperature Range: This V-Belt is rated for operation within the specified temperature range of -40 Degrees to 230 Degrees F.
  • Number of Ribs: One rib present in the V-belt enhances its grip and load distribution capabilities.
  • Outside Length & Top Width: With an outside length of 56 inches and top width of 21/32 inch, these dimensions are designed to be compatible with various machinery drive systems, but actual fit and tension may vary depending on specific system requirements.
  • V-Belt Section & Type: Classified as 'BX' section type; this attribute indicates its compatibility with certain types of machinery used across industries.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.